Shop All Push-to-Connect Tube Fittings
Parker
Branch Swivel Tee, Brass, Silver
Mfr # W172PLP-5/32-2
Zoro # G207200132
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Tee Swivel
- Overall Length 1 17/32 in
- Standards UL94 V-0
- Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # W172PLP-5/32-2
- Zoro # G207200132
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 17/32 in |
Pipe Size | 5/32 in x 5/32 in x 1/8 in |
Fitting Side A Pipe Size | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Branch Swivel Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPTF, Material Grade C37700, Fitting Side A Pipe Size 5/32 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 5/32 in, Fitting Side C Pipe Size 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB2)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094N)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Urban Gray (RVG2306UG)
- THETFORD Thetford 42058 Aqua-Magic Style II Toilet - High, White (42058)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 00WP2)
- PARKER Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6326 04 00WP2)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6388 10 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-10M-6G)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-2R)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 13)
- Parker Push-to-Connect Tube Fittings