Shop All Push-to-Connect Tube Fittings
Parker
Branch Swivel Tee, Brass, Silver
Mfr # W172PLP-5-2
Zoro # G207200149
original price:
$9.69
10% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Tee Swivel
- System of Measurement Imperial
- Standards UL94 V-0
- Color Silver
- Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # W172PLP-5-2
- Zoro # G207200149
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 15/16 in |
Pipe Size | 5/16 in x 5/16 in x 1/8 in |
Fitting Side B Pipe Size | 5/16 in |
Fitting Side A Pipe Size | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Branch Swivel Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPTF, Material Grade C37700, Fitting Side A Pipe Size 5/16 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 5/16 in, Fitting Side C Pipe Size 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Class 150 Companion Flange, C, 2-1/2 In (771-LF 21/2)
- SLOAN Valve Replacement Part Ebf11A Sol. Valve Module Assembly Labeled (3315111)
- DELTA Tank Lever (77560-BL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G054)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-4M-2G)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-8-MA16)
- PARKER Push-to-Connect Union Tee, 5/16 in Tube Size, Polymer, White, 10 PK (6304 08 00WP2)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (172PTCNS-5/32-2)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Polybutylene Conversion Coupling (FSBPBC12)
- Parker Tube Fittings