Shop All Push-to-Connect Tube Fittings
Parker
Branch Swivel Tee, Brass, Silver
Mfr # W172PLP-4-6
Zoro # G207200101
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Tee Swivel
- Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Connection Type Push-to-Connect x Push-to-Connect x MNPTF
- System of Measurement Imperial
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # W172PLP-4-6
- Zoro # G207200101
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/4 in x 1/4 in x 3/8 in |
Overall Length | 1 11/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Branch Swivel Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPTF, Material Grade C37700, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 1/4 in, Fitting Side C Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102BG)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- ZORO SELECT Lift and Lock Stopper, Silver (35260)
- RHEEM 50 gal, 240V, Single Phase (PROE50 M2 RH95)
- PARKER Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6326 12 00WP2)
- PARKER Push-to-Connect, Threaded Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- PARKER Barbed Plug, 1/2 in Tube Size, Polymer, White, 5 PK (6326 62 00WP2)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 11WP2)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-8M-2G)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI011604S-PK10)
- Parker Push-to-Connect Tube Fittings