Shop All Cylinder Mounting Hardware
Parker
Bracket Assembly, Bore 9/16" to 1-1/16"
Mfr # P8S-TMC01
Zoro # G2757190
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type T-Slot
- Bore Size 9/16 in to 1 1/16 in
- For Use With Switches Mounted On Cylinders
- Includes Hose Clamp
- Accessory Type Round Bracket Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P8S-TMC01
- Zoro # G2757190
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Size | 9/16 in to 1 1/16 in |
Overall Width | 35.05 mm |
Overall Height | 12.7 mm |
For Bore Diameter | 10 mm, 12 mm, 16 mm, 20 mm, 25 mm |
Details
Mount Type | T-Slot |
Item | Round Bracket Assembly |
For Use With | Switches Mounted On Cylinders |
Includes | Hose Clamp |
Accessory Type | Round Bracket Assembly |
Series | P8S-TMC |
System of Measurement | Metric |
Compatible with Brand | Parker |
Body Material | Aluminum |
Product Type | Cylinder Sensor Bracket |
Weight | 0.07 kg |
Description
Round Bracket Assembly, Mount Type T-Slot, For Bore Diameter 10 mm, 12 mm, 16 mm, 20 mm, 25 mm, Body Material Aluminum, Overall Length Not Applicable, Mount Hole Center-to-Center Width Not Applicable, Overall Width 35.05 mm, Overall Height 12.7 mm, Compatible with Brand Parker, Includes Hose Clamp, Product Type Cylinder Sensor Bracket, Weight 0.07 kg, Series P8S-TMC, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 1/4 (ASV510F-N02-13S)
- ATP 1/4" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH14-25CB2)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- SCHLAGE COMMERCIAL Satin Chrome Ring 36082626025 (36082626025)
- Parker Cylinder Mounting Hardware