Shop All Cylinder Mounting Hardware
Parker
Bracket Assembly, Bore 1-1/8" to 2-1/2"
Mfr # P8S-TMC02
Zoro # G2757209
original price:
$16.81
14% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type T-Slot
- Bore Size 1-1/8 in to 2-1/2 in
- For Use With Switches Mounted On Cylinders
- Includes Hose Clamp
- Accessory Type Round Bracket Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P8S-TMC02
- Zoro # G2757209
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Size | 1-1/8 in to 2-1/2 in |
Overall Width | 35.05 mm |
Overall Height | 12.7 mm |
For Bore Diameter | 32 mm, 40 mm, 50 mm, 63 mm |
Details
Mount Type | T-Slot |
Item | Round Bracket Assembly |
For Use With | Switches Mounted On Cylinders |
Includes | Hose Clamp |
Accessory Type | Round Bracket Assembly |
Series | P8S-TMC |
Weight | 0.07 kg |
Compatible with Brand | Parker |
Product Type | Cylinder Sensor Bracket |
System of Measurement | Metric |
Body Material | Aluminum |
Description
Round Bracket Assembly, Mount Type T-Slot, For Bore Diameter 32 mm, 40 mm, 50 mm, 63 mm, Body Material Aluminum, Overall Length Not Applicable, Mount Hole Center-to-Center Width Not Applicable, Overall Width 35.05 mm, Overall Height 12.7 mm, Compatible with Brand Parker, Includes Hose Clamp, Product Type Cylinder Sensor Bracket, Weight 0.07 kg, Series P8S-TMC, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-50-I-P-A (ADN-25-50-I-P-A)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- DAYTON Gearbelt, HT, 110 Teeth, Length 880 mm (1LVR9)
- BESTORQ 5LK970 V Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (5LK970)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- Parker Cylinder Mounting Hardware