Shop All Valve Parts
Parker
Bolt Kit, Hyd Valve
Mfr # BK98
Zoro # G1100793
original price:
$17.75
9% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CETOP-05 Valves
- Accessory Type Mounting Bolt Kit
- Overall Width 0.375 in
- Overall Length 1.625 in
- Overall Height 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BK98
- Zoro # G1100793
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Overall Width | 0.375 in |
Overall Length | 1.625 in |
Overall Height | 0.375 in |
Details
Item | Hydraulic Valve Bolt Kit |
For Use With | CETOP-05 Valves |
Accessory Type | Mounting Bolt Kit |
Material | Alloy Steel |
Description
Hydraulic Valve Bolt Kit, Material Alloy Steel, Overall Length 1.625 in, Overall Width 0.375 in, Overall Height 0.375 in, Voltage Not Applicable, Compatible Grainger Part Number CETOP-05 Valves, Accessory Type Mounting Bolt Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015BSNP)
- SPARTAN SCIENTIFIC 24VDC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9213B)
- ZORO SELECT 2-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0830041604)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 3/8" FNPT (ZUSA-VLV-35)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER VALVE REBUILD KIT VALVE PARTS AND ACCESSORY (76792)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- GOODMAN 10123519 Limit-Reset Man (10123519)
- Parker Valve Parts