Shop All Valve Parts
Parker
BODY WITH PUSH-IN FIT'G & CHEC K VALVE 5MMX6MM
Mfr # 7926 05 06
Zoro # G710066379
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7926 05 06
- Zoro # G710066379
- Country of Origin France
- Category Valve Parts
Description
The snap fittings enable a circuit to be isolated without the need to vent the complete system. They are designed to facilitate repeated connections and disconnections in total safety. Features/Benefits: - Performance & Safety - Partial venting of systems while work is carried out - Energy and time saving during maintenance operations - Protection of individuals by maintaining pressure if necessary - Audible click indicates connection - Circuit identification by coloured rings on request Markets: - Factory Automation - Wearing Apparel - Semiconductor - Packaging Application: - Repeated Connections and Disconnections on Pneumatic Control Panels - Pneumatic Circuits Isolation without Fully Venting Technologies: - Snap connectors - Snap fitting - Pneumatic fittings - Air fittings - Function fitting - Pneumatic system Technical Characteristics: - Fluids: Compressed air - Materials: nickel-plated brass, technical polymer, NBR, silicone free - Pressure: 0 to 10 bar - Temperature: -20 DegC to +80 DegC Regulations: - DI: 2002/95/EC RoHS - RG: 1907/2006 REACH - DI: 97/23/EC PED Product Types: - Body with Push-In Connection - Body with Male BSPP Thread - Straight Probe, Push-In Connection - Straight Probe, Male BSPP Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- PREMIER Side Spray Assembly in Chrome (3570707)
- TOTO K300 WASHLET ELONGATED STANDARD CONNECT COTTON (SW3036R#01)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- PARKER VALVE REBUILD KIT VALVE PARTS AND ACCESSORY (76792)
- PARKER Bolt Kit, Hyd Valve (BK209)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- GROHE Universal Cartridge (47831000)
- Parker Valve Parts