Shop All Air Gun Nozzles & Accessories
Parker
BLOW GUN TIP
Mfr # 400-S-TIP
Zoro # G509849886
product price: $8.19
/ea
$8.19
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
- Brand Parker
- MFR # 400-S-TIP
- Zoro # G509849886
- Country of Origin Mexico
- Category Air Gun Nozzles & Accessories
Description
Parker's blow guns offers ease of use, energy saving, adaptability and efficiency. Controlled and full pressure blow guns - Conform to OSHA requirements 29 CFR 1910.242 paragraph b - Controlled pressure blow guns have a black epoxy coated zinc body and vented nozzles - Maximum pressure of 150 psi BG series blow guns - Impact resistant plastic - Easy to control variable flow pistol grip trigger - Nozzles available that meet OSHA requirements - Lightweight ergonomical design
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
- KO-KEN Bit Socket TORX T20 50mm Z-series 1/4 Sq. Drive (2025Z.50-T20)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/8 (C71008)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- AMFLO Blow Gun Extension, Safety, 12 in, Brass (204E12)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long (BTN3)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Nozzle, 2-9/16inL, 56scfm, 3/8in(F)NPT, Znc (1111-4)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- Parker Air Gun Nozzles & Accessories