Shop All Grease Fittings
Parker
Bleed Valve, 316 Stainless Steel
Mfr # BV10N4-C0
Zoro # G505971123
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Accessory Type Body Vent (Bleeder) Fitting
- Connection NPT
- Valve Temp. Range 1000 F
- Valve Port Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # BV10N4-C0
- Zoro # G505971123
- Country of Origin United States
- Category Grease Fittings
Dimensions
Valve Port Size | 1/2 in |
Details
Item | Bleed Valve |
Body Material | 316 Stainless Steel |
Accessory Type | Body Vent (Bleeder) Fitting |
Connection | NPT |
Valve Temp. Range | 1000 F |
Valve Max. Pressure Rating | 10,000 psi @ 200 F |
Valve Ways and Positions | 2-Way/2-Position |
Valve Actuator / Return | Manual |
Description
Bleed Valve, Valve Ways and Positions 2-Way/2-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Manual, Max. CFM - Valves Not Applicable, Valve Max. Pressure Rating 10,000 psi @ 200 F, Valve Temp. Range 1000 F, Body Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAK 1 1/2)
- BANDO 2286 mm Outside Length, 16 mm Top Width, 1 Ribs (5V900)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-51)
- BAILEY HYDRAULICS Seal Kit Cylinders 3 Bore, 1.75 Rod Diameter, 3000 PSI, 216800 (216802)
- PARKER Bleed Valve, 316 Stainless Steel (BV10N2-C0)
- ALEMITE Grease Fttng Dr. Type, 65 Deg, 5/16" Dr. (A1630)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- KINGFISHER Grease Fitting, Straight, PK5 (3APA1)
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- AFTERMARKET Grease Nipple (IMM50-0016)
- ALEMITE Extension, 1/8"-27NPTF x 1/8"-27NPTF (F) (A43761)
- Parker Grease Fittings