Shop All Grease Fittings
Parker
Bleed Valve, 316 Stainless Steel
Mfr # BV10N2-C0
Zoro # G405971124
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Body Vent (Bleeder) Fitting
- Connection NPT
- Body Material 316 Stainless Steel
- Valve Max. Pressure Rating 10,000 psi @ 200 F
- Valve Ways and Positions 2-Way/2-Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BV10N2-C0
- Zoro # G405971124
- Country of Origin United States
- Category Grease Fittings
Dimensions
Valve Port Size | 1/4 in |
Details
Item | Bleed Valve |
Accessory Type | Body Vent (Bleeder) Fitting |
Connection | NPT |
Body Material | 316 Stainless Steel |
Valve Max. Pressure Rating | 10,000 psi @ 200 F |
Valve Ways and Positions | 2-Way/2-Position |
Valve Actuator / Return | Manual |
Valve Temp. Range | 1000 F |
Description
Bleed Valve, Valve Ways and Positions 2-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Manual, Max. CFM - Valves Not Applicable, Valve Max. Pressure Rating 10,000 psi @ 200 F, Valve Temp. Range 1000 F, Body Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Quick Coupler (19118)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Nordyne Replacement For: 901874 (942)
- NATIONAL Small Bore Inch Seal, 471105 (471105)
- NSK NSK 6301, 6300 Series Single Row Deep Groove Ball Bearing (6301)
- PARKER Bleed Valve, 316 Stainless Steel (BV10N4-C0)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 39/64" 18-8 Stainless Steel Straight Grease Fittings 8PK (37443)
- ALEMITE Grease Fitting Relief Top Vent, 45-80 psi (A47100)
- KINGFISHER Grease Fitting, Button, 1/8-27, PK10 (5PU34)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT, SS (A1641S)
- HERITAGE Grease Fitting Zerk 1/4"-28 SAE-LT Y3 (H1641Y3)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Short Straight Grease Fittings 20PK (63221)
- Parker Grease Fittings