Shop All Compression Tube Fittings
Parker
Bite Ferrules, 316 SS, Comp, 5/8In
Mfr # 10 TU-SS
Zoro # G3480057
original price:
$7.43
7% off
new price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Specific Pipe Fitting Shape 24 Degree Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10 TU-SS
- Zoro # G3480057
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size (Fittings) | 5/8" |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 7/16 in |
For Tube Outside Diameter | 5/8 in |
Length | 0.44" |
Description
Bite Ferrules, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Series Ferulok, Standards SAE J514, Compatible Fitting Connection Type Male Flareless Bite, Minimum Operating Temperature 425 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2-1/2" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362185001)
- AQUA EDEN Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic (VTRS592826)
- BERGEN INDUSTRIES Appliance Power Cord 3FT.16/3 Garbage D (PS16303R)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-35)
- PARKER Fitting, 27/32", Brass, Compression (VS269CA-2-2)
- PARKER 3/16" Compression-Align Brass Tube Nut 100PK (61CA-3)
- PARKER 1/8" Compression Brass Union 10PK (62C-2)
- PARKER 1/2" Compression x 5/8" FNPT Connector (P10FC8)
- PARKER Branch Tee, Nylon, CompxM, 1/4In (N4MT4)
- PARKER 1/8" Compression-Align Brass Union 25PK (62CA-2)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In (GEC-12)
- Parker Tube Fittings