Shop All Ball Valves
Parker
Bib Drain Ball Valve, Brass, 1/4 In
Mfr # DC607-4
Zoro # G3965440
original price:
$14.02
24% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Brass
- Body Style Inline
- Handle Type Tee
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC607-4
- Zoro # G3965440
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 9/16 in |
Overall Height | 1 21/64 in |
Pipe Size - Valves | 1/4 in |
For Hose Inside Diameter | 3/8 in |
Details
Body Material | Brass |
Body Style | Inline |
Handle Type | Tee |
Item | Drain Cock |
Ball Valve Product Group | Manual |
Connection Type | MNPT x Hose |
Temp. Range | -65 Degrees To 250 Degrees F |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 150 psi |
Seat Position | Internal |
Body Material - Valves | Brass |
Standards | 1907/2006/EC, REACH, RoHS Compliant |
Maximum Pressure | 150 psi |
Operating Temperature - Maximum | 250 Degrees F |
Operating Temperature - Minimum | -65 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/4 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 3/8 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 3/8 in, Standards 1907/2006/EC, REACH, RoHS Compliant, Hex Size 9/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER WATR HEATR CNNCTR 24"" (B1H24)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66C-4-2)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- ACCUFORM Snap Hook Loop, 1-1/2x2-13/16 in, Zinc-plated Steel (HTL175)
- PARKER 1/4" Push Polypropylene Ball Valve Angle (LFPP4VEU4)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE4)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Inline (LFPP4VMC4)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (PP4VUC4-MG)
- PARKER 3/8" Push Polypropylene Ball Valve Inline (LFPP6VUC6)
- REVALVED REVALVED PEX Full Port 1/2" Brass Ball Valve - Blue Handle, Lead-Free, PK 10 (REV012PB-10PK)
- Parker Ball Valves