Shop All Cooling Filter Driers
This Product is Discontinued
Parker
Bi-Flow Filter-Dryer, ODF, Cap. 16 cu. in. (Discontinued)
Mfr # 5SSBF3S
Zoro # G9684145
This Product is Discontinued
Key Features
- Type Liquid Line, Sweat
- For Use With Heat Pump and Air Conditioning Systems
- Number of Cores 1
- Connection ODF
- Connection Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 5SSBF3S
- Zoro # G9684145
- UPC # 687472548089
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 4 in |
Cut Out Length (In.) | 3 1/4 in |
Details
Item | Bi-Flow Filter-Dryer |
Type | Liquid Line, Sweat |
For Use With | Heat Pump and Air Conditioning Systems |
Number of Cores | 1 |
Connection | ODF |
R-22 Capacity (Tons) | 5 ton |
R-410A Capacity | 5 ton |
Description | Desiccant Capacity 16 cu in |
Description
Bi-Flow Filter-Dryer, Connection Size (In.) 3/8, Overall Length (In.) 4 in, R-22 Capacity (Tons) 5 ton, Number of Cores 1, Type Liquid Line, Sweat, For Use With Heat Pump and Air Conditioning Systems, Connection ODF, Description Desiccant Capacity 16 cu in, R-410A Capacity 5 ton, Cut Out Length (In.) 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.