Shop All Crimping Tool Dies
Parker
Bench Mount Crimper, Force 60 ton, L 23 in
Mfr # 85C-KKB
Zoro # G7495093
product price: $16,302.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,302.99
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Max. Crimping Force - Crimper 60 ton
- Type of Pump - Hydraulic Crimping Electric Pump
- Includes Pump
- Hydraulic Hose Capacity - Crimper 1, 2, and 4 Wire Hoses from 1/4 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 85C-KKB
- Zoro # G7495093
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Width | 17 in |
Depth | 23 in |
Height | 27 1/2 in |
Tool Length | 23 in |
Minimum Hose Crimping Size | 1/4 in |
Tool Width | 17 in |
Maximum Hose Crimping Size | 1 1/4 in |
Tool Height | 27 1/2 in |
Description
Bench Mount Crimper, Mounting Type Bench Mount, Minimum Hose Crimping Size 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility Up to 1 1/4 in ID 2 Wire Braid, Up to 1 1/4 in ID 4 Wire Spiral, Up to 1 in ID 6 Wire Spiral Inch, Power Source Corded, Voltage 115V, Maximum Operating Pressure 10,000 psi, Pump Type Electric Pump, Crimping Force 60 ton, Includes Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 7mm (80142)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- CRESCENT NICHOLSON 12" Knife Double/Single Cut Bastard File with Safe Back (07085N)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- PARKER 26-8 SRS PARKRIMP DIE (80C-E08)
- PARKER Crimping Tool Die, 1/2 In (80C-A08)
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- PARKER Crimping Tool Die, 1 In (80C-A16)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-38)
- Parker Crimping Tools