Shop All Push-to-Connect Tube Fittings
Parker
Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer
Mfr # 6322 08 06WP2
Zoro # G705394081
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
- Fitting Side B Connection Type Barbed
- Minimum Operating Temperature 35 Degrees F
- Application Beverages, Food Processing, Medical, Potable Water, Water Purification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6322 08 06WP2
- Zoro # G705394081
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 43 mm |
Details
Item | Metric Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | 35 Degrees F |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Connection Type | Push-to-Connect x Barbed |
Fitting Material | Polymer |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Chemical-Resistant |
Maximum Operating Pressure | 230 psi |
Compatible Tube Material | Polyethylene |
Fitting Shape | Adapter |
Fitting Body Material | Polymer |
End Connection Type | Barbed, Push-to-Connect |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Barbed, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 43 mm, Specific Fitting Shape Straight Adapter, Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- MOEN CCN 1.5 GPM WAND KIT SRST (162464SRS)
- JONES STEPHENS Trade Size 3/8L Flt Bibb Washer, PK25 (J40168)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer (6322 10 07WP2)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 3/8 in Tube Size, Brass, Silver (W169PW-6-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-8-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-2-0)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-12M-8G)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 3/8" Male BSPT (R) (PC08-03)
- Parker Tube Fittings