Shop All Push-to-Connect Tube Fittings
Parker
Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer
Mfr # 6322 62 60WP2
Zoro # G905307270
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Compatible Tube Material Polyethylene
- Fitting Side A Connection Type Push-to-Connect
- Resistance Properties Chemical-Resistant
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6322 62 60WP2
- Zoro # G905307270
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 58 mm |
Details
Item | Fractional Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Compatible Tube Material | Polyethylene |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Polymer |
Minimum Operating Temperature | 35 Degrees F |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Connection Type | Push-to-Connect x Barbed |
Fitting Side B Connection Type | Barbed |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS |
Maximum Operating Pressure | 230 psi |
End Connection Type | Barbed, Push-to-Connect |
Fitting Shape | Adapter |
Fitting Body Material | Polymer |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Barbed, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 58 mm, Specific Fitting Shape Straight Adapter, Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- RESIDEO Water Detector Cable Sensor, 5 ft. Cord L (CHWES41013/U)
- ZORO SELECT 1/4" MNPT 316 SS Square Head Plug (60SQ112N014)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-317ABCP)
- PARKER Push-to-Connect Union Tee, 5/16 in Tube Size, Polymer, White, 10 PK (6304 08 00WP2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 62 18WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-6)
- PARKER Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Polymer, White, 10 PK (6304 60 56WP2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 56 11WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-12M-8G)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (369PTCSP-10-10)
- Parker Tube Fittings