Shop All Vise and Clamp Parts
Parker
BAND IT# JS2459
Mfr # FSC
Zoro # G110066399
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
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
- Brand Parker
- MFR # FSC
- Zoro # G110066399
- Country of Origin United States
- Category Vise and Clamp Parts
Description
Parker's FSC Clamp is a clamp used to attach our Firesleeve around the socket of the hose in order to protect the hose from fire damage that may occur. The FSC Clamp fits all hoses up to two inches in outer diameter O.D.. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - For use with our Firesleeve FS-F - Adjustable worm gear style clamp to secure the Firesleeve in place Applications: - For securely clamping the Firesleeve in place Specifications: - One size fits all hoses up to 2'' in O.D.
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
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- IRWIN DRL BT JOBR MULTIMAT1/2"" (1792771)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- RIDGID Screws, PK5 (45192)
- TE-CO Plain Clamp, 1-1/2 In, 6 In, 7/8 In (30409)
- BESSEY Ehkm And Ezr, Protection Caps, 3101959 (3101959)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- PANAVISE Fixturing Head, Bench Vise, Cast Aluminum (337)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- WILTON 404-8, Copper Jaw Caps, 8in. Jaw Width (24409)
- PANAVISE Solder Station Kit, Bench Vise (371)
- Parker Machine Tool Parts