Shop All Filtration Accessories
Parker
Bag Housing, CS, 80GPM, 2 In NPT
Mfr # CBC1S2T
Zoro # G2830877
product price: $1,904.99
/ea
Free Shipping & Returns
$1,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Water Temp. 250 Degrees F
- Height 25 in
- Includes Adjustable Legs
- Housing Dia. 7 2/3 in
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CBC1S2T
- Zoro # G2830877
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height | 25 in |
Housing Dia. | 7 2/3 in |
Filter Bag Size | 1 |
Overall Height | 41 in |
Bag Size | 1 |
Overall Diameter | 7 5/8 in |
Overall Length | 17 1/2 in |
Connection Size | 2 in |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 41 in, Overall Diameter 7 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Connection Type NPT, Connection Gender Female, Bag Size 1, Basket Material Carbon Steel, Compatible Mfr. Model Number 0370-5059, 0370-5060, 0370-5061, 0370-5062, 0370-5063, 0370-5064, 0370-5065, 0370-5066, 0370-5067, 0370-5068, 0370-5156, 0370-5177, CB1D2T, CB1S2T, Flow Rate 80 gpm, Housing Material Carbon Steel, Includes Adjustable Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bathroom Sink, 15-3/4in. L, 19-1/4in. W (9482000.020)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- PARKER O-Ring Set, Viton, For BSSB Housings (Viton O-Ring Seal Set)
- PARKER Inline Filter, 3/8 In, 316 SS, 6000 PSI CWP (6A-F6L-10-SS)
- PARKER Mini Capsule, Half, 0.25GPM, 0.6Micron (22-CHBHH-006-1)
- PARKER Bag Housing, CS, 160GPM, 2 In NPT (CBC1D2T)
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- Parker Filtration Accessories