Shop All Filtration Accessories
Parker
Bag Housing, CS, 160GPM, 2 In NPT
Mfr # CBC1D2T
Zoro # G1910571
Free Shipping & Returns
$2,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 175 psi
- Outlet Bottom
- Basket Material Carbon Steel
- Seal Material Buna-N
- Filter Bag Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # CBC1D2T
- Zoro # G1910571
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Filter Bag Size | 2 |
Height | 40 in |
Housing Dia. | 7 2/3 in |
Overall Height | 56 in |
Overall Diameter | 7 5/8 in |
Connection Size | 2 in |
Overall Length | 31 1/2 in |
Bag Size | 2 |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 56 in, Overall Diameter 7 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Connection Type NPT, Connection Gender Female, Bag Size 2, Basket Material Carbon Steel, Compatible Mfr. Model Number 0370-5059, 0370-5060, 0370-5061, 0370-5062, 0370-5063, 0370-5064, 0370-5065, 0370-5066, 0370-5067, 0370-5068, 0370-5156, 0370-5177, CB1D2T, CB1S2T, Flow Rate 80 gpm, Housing Material Carbon Steel, Includes Adjustable Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" PVC SCHEDULE 40 UNION (204-196)
- ZORO SELECT Dust Cap, 4 In (3LX67)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- POWERS Checkstop (LF390801)
- PARKER O-Ring Set, Viton, For BSSB Housings (Viton O-Ring Seal Set)
- PARKER Mini Capsule, Half, 0.25GPM, 5Micron (22-CHBJJ-050-1)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- PARKER Mini Capsule, Half, 0.25GPM, 0.6Micron (22-CHBHH-006-1)
- PARKER Bag Housing, CS, 80GPM, 2 In NPT (CBC1S2T)
- PARKER Inline Filter, 1/4 In, Brass, 3000 PSIG CWP (4A-F4L-10-B)
- CAMCO TASTEPURE KDF/CARBON WATER FILTER W/FLEX HOSE PROTECTOR (40013)
- Parker Filtration Accessories