Shop All Filtration Accessories
Parker
Bag Housing, 316 SS, 160GPM, 2 In NPT
Mfr # CBS1D2T
Zoro # G1864721
Free Shipping & Returns
$4,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Dia. 7 2/3 in
- Housing Material 316 Stainless Steel
- Cover Type Swing Bolts Closure
- Series CB
- Filter Bag Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # CBS1D2T
- Zoro # G1864721
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Housing Dia. | 7 2/3 in |
Filter Bag Size | 2 |
Height | 40 in |
Overall Height | 56 in |
Overall Length | 31 1/2 in |
Connection Size | 2 in |
Bag Size | 2 |
Overall Diameter | 7 5/8 in |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 56 in, Overall Diameter 7 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Connection Type NPT, Connection Gender Female, Bag Size 2, Basket Material 316 Stainless Steel, Compatible Mfr. Model Number 0370-5059, 0370-5060, 0370-5061, 0370-5062, 0370-5063, 0370-5064, 0370-5065, 0370-5066, 0370-5067, 0370-5068, 0370-5156, 0370-5177, CB1D2T, CB1S2T, Flow Rate 80 gpm, Housing Material 316 Stainless Steel, Includes Adjustable Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression SS Male 90 Degree Elbow (4-4 CBU-SS)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- ANVIL FNPT, Steel Merchant Coupling, Class 300 (0320201080)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- PARKER Bag Housing, CS, 80GPM, 2 In NPT (CBC1S2T)
- PARKER Bag Housing, CS, 160GPM, 2 In NPT (CBC1D2T)
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- PARKER Mini Capsule, Half, 0.25GPM, 1.2Micron (22-CHBHH-012-1)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- Parker Filtration Accessories