Shop All Filtration Accessories
Parker
Bag Housing, 304 SS, 80GPM, 2 In NPT
Mfr # CBG1S2T
Zoro # G2278394
product price: $3,654.99
/ea
Free Shipping & Returns
$3,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Swing Bolts Closure
- Filter Bag Size 1
- Height 25 in
- Max. Pressure 175 psi
- Outlet Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CBG1S2T
- Zoro # G2278394
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Filter Bag Size | 1 |
Height | 25 in |
Housing Dia. | 7 2/3 in |
Overall Height | 41 in |
Overall Diameter | 7 5/8 in |
Connection Size | 2 in |
Bag Size | 1 |
Overall Length | 17 1/2 in |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 41 in, Overall Diameter 7 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Connection Type NPT, Connection Gender Female, Bag Size 1, Basket Material 304 Stainless Steel, Compatible Mfr. Model Number 0370-5059, 0370-5060, 0370-5061, 0370-5062, 0370-5063, 0370-5064, 0370-5065, 0370-5066, 0370-5067, 0370-5068, 0370-5156, 0370-5177, CB1D2T, CB1S2T, Flow Rate 80 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch MIP x 1/4 Inch FIP Brass Bushing (9316059)
- JONES STEPHENS Brass, Countersunk, Plug (P51200)
- DIXON Toggle Sanitary Clamp 1", 1-1/2" (13MHLA100-150)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Nickel (26310-BN)
- PARKER Mini Capsule, Half, 0.25GPM, 1.2Micron (22-CHBHH-012-1)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- PARKER O-Ring Set, Viton, For BSSB Housings (Viton O-Ring Seal Set)
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- PARKER Bag Housing, CS, 80GPM, 2 In NPT (CBC1S2T)
- PARKER Inline Filter, 3/8 In, 316 SS, 6000 PSI CWP (6A-F6L-10-SS)
- SHURFLO Inline Filter, POU, 15x3-1/3In, Application: Point of Use (94-470-01-75)
- Parker Filtration Accessories