Shop All General Purpose Relays
Parker
B10THX20/1P-SC-S 4XSAE 1''
Mfr # OAW 34-20
Zoro # G610053882
product price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # OAW 34-20
- Zoro # G610053882
- Country of Origin Slovakia
- Category General Purpose Relays
Description
The Parker OAW Series offers up to 275 horsepower of cooling at an Entering Temperature Difference of 60 F, based on a 2:1 water flow. The cooling elements of the Parker OAW Water Oil Cooler consist of corrugated channel plates sandwiched between the front and rear cover plates. The channel plates are pressed and vacuum brazed in the same automated procedure, with rigorous standards of quality control. The design of the Parker OAW emphasizes a number of possibilities for versatile and efficient solutions. Markets: - Construction - Forestry - Material Handling - Agriculture - Automotive - Marine & Offshore - Oil & Gas - Renewable & Wind Energy - Power Generation Features/Benefits: - Higher performance in a more compact footprint than traditional shell & tube water oil coolers - Cost-effective and environmentally friendly based on high cooling efficiency with low water consumption - Compact design results in lighter weight and higher cooling capacity - Easy installation Applications: - Hydraulic power units - Lubrication systems - Hydraulic presses - Plastics machinery - Automotive machinery - Large diesel engines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- HONEYWELL L8124L1011 Triple Aquastat (L8124L1011)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- Parker General Purpose Relays