Shop All Cylinder Mounting Hardware
Parker
B Clevis, Aluminum, 7/8" L
Mfr # 0179180000
Zoro # G411931365
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Pivot Bracket
- Series S
- Overall Length 7/8 in
- Overall Width 3/8 in
- Compatible with Brand Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 0179180000
- Zoro # G411931365
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Overall Length | 7/8 in |
Overall Width | 3/8 in |
Mount Hole Center-to-Center Width | 1/2 in |
Overall Height | 3/4 in |
For Bore Diameter | 3/4 in |
Details
Mount Type | Pivot Bracket |
Item | B Clevis |
Series | S |
Compatible with Brand | Parker |
Product Type | Pivot Bracket |
System of Measurement | Inch |
Body Material | Steel |
Compatible with Series | S |
Description
B Clevis, Mount Type Pivot Bracket, For Bore Diameter 3/4 in, Body Material Steel, Overall Length 7/8 in, Mount Hole Center-to-Center Width 1/2 in, Overall Width 3/8 in, Overall Height 3/4 in, Compatible with Brand Parker, Compatible with Series S, Product Type Pivot Bracket, Series S, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-234 Timing Belt, 60-S3M-234 (60-S3M-234)
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Black (HZB10020-50-G)
- ADAPTALL Hose Adapter, 30 mm, Metric (9030M-30X1.5)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- SPEEDAIRE Rear Pivot Bracket, 50mm, 63mm Bore (CG-E050SUS)
- Parker Cylinder Mounting Hardware