Shop All Cooling Filter Driers
This Product is Discontinued
Parker
Automotive Reclaim Filter Dryer For R-134A (Discontinued)
Mfr # 302V
Zoro # G2271902
This Product is Discontinued
Key Features
- Type Liquid Line
- For Use With R-134A
- Connection SAE Flare
- Connection Size (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 302V
- Zoro # G2271902
- UPC # 687472614463
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 |
Details
Item | Automotive Reclaim Filter Dryer |
Type | Liquid Line |
For Use With | R-134A |
Connection | SAE Flare |
Description
Automotive Reclaim Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) -, R-22 Capacity (Tons) -, Type Liquid Line, For Use With R-134A, Connection SAE Flare, Cut Out Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.