Shop All Pneumatic Regulators
Parker
Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi
Mfr # 06R118AC
Zoro # G4862532
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 175 Degrees F
- Overall Height - Regulators 6.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06R118AC
- Zoro # G4862532
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 6.08 in |
Overall Height (Regulators) | 6.08" |
Overall Length | 2.74 in |
Pipe Size (Regulators) | 1/4" |
Overall Width (Regulators) | 2.84" |
Overall Width - Regulators | 2.84 in |
Air Inlet Size | 1/4 in |
Overall Height | 6 in |
Overall Width | 2 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 13/16 in |
Length | 2.74" |
Height | 6.08" |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 53 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series 06R, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (3V3.352)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L43MV, Pressure Line, 3 micron, Outside-In (MF0058704)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX-EX LONG 3.53" (6801-LLL-06-08)
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- PARKER Air Regulator, 1/2 In. NPT, 90 cfm, 250 psi (07R318AC)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- WATTS 1/4In 300Psi 0-125Psi Npt Pneumatic Regulator (R100-02CX2)
- Parker Pneumatic System Components