Shop All Pneumatic Regulators
Parker
Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi
Mfr # 06R318AC
Zoro # G4862505
original price:
$143.93
13% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 175 Degrees F
- Overall Height - Regulators 6.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06R318AC
- Zoro # G4862505
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 6.08 in |
Overall Length | 2.74 in |
Overall Width (Regulators) | 2.84" |
Pipe Size (Regulators) | 1/2" |
Overall Width - Regulators | 2.84 in |
Overall Height (Regulators) | 6.08" |
Overall Depth | 2 13/16 in |
Overall Height | 6 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Overall Width | 2 3/4 in |
Air Outlet Size | 1/2 in |
Length | 2.74" |
Height | 6.08" |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 75 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series 06R, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3/8 X 66 (3V660)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170068, Pressure Line, 10 micron (ZX-P170068)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- DAYTON AC Gearmotor, 35.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE22)
- PARKER Air Regulator, 1/2 In. NPT, 90 cfm, 250 psi (07R318AC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- PARKER Air Regulator, 3/4 In. NPT, 90 cfm, 250 psi (07R418AC)
- PARKER Air Regulator, 3/8 In. NPT, 60 cfm, 250 psi (06R218AC)
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- Parker Pneumatic System Components