Shop All Pneumatic Regulators
Parker
Air Regulator, 1 In. NPT, 400 cfm, 300 psi
Mfr # R119-08CG/M2
Zoro # G4862471
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 125 Degrees F
- Overall Height - Regulators 10.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R119-08CG/M2
- Zoro # G4862471
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1 in |
Overall Height - Regulators | 10.02 in |
Overall Width (Regulators) | 4.69" |
Overall Width - Regulators | 4.69 in |
Overall Length | 4.69 in |
Pipe Size (Regulators) | 1" |
Overall Height (Regulators) | 10.02" |
Overall Depth | 4 11/16 in |
Overall Height | 10 5/16 in |
Overall Width | 4 15/16 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Width | 4.69" |
Length | 4.69" |
Height | 10.02" |
Description
Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 400 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Screwdriver, Overall Width 4 15/16 in, Adjustment Location Top, System Location Main Line, Series R119, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm (056C17W15328)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 7.3 Cubic Inches Displacement (CM032P)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- DIXON Series 1-Carded Miniature Regulator, 1/4" (R07-200RGC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- Parker Pneumatic Regulators