Shop All Pneumatic Regulators
Parker
Air Regulator, 1-1/2 In. NPT, 500 cfm
Mfr # R119-12CG/M2
Zoro # G4885361
original price:
$393.51
5% off
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1 1/2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 125 Degrees F
- Overall Height - Regulators 10.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # R119-12CG/M2
- Zoro # G4885361
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1 1/2 in |
Overall Height - Regulators | 10.34 in |
Pipe Size (Regulators) | 1-1/2" |
Overall Height (Regulators) | 10.34" |
Overall Width - Regulators | 4.94 in |
Overall Width (Regulators) | 4.94" |
Overall Length | 4.94 in |
Overall Width | 4 15/16 in |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Overall Depth | 4 15/16 in |
Overall Height | 10 5/16 in |
Pressure Gauge Port Size | 1/4 in |
Width | 4.94" |
Length | 4.94" |
Height | 10.34" |
Description
Compressed Air Regulator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 500 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Screwdriver, Overall Width 4 15/16 in, Adjustment Location Top, System Location Main Line, Series R119, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- DAYTON DC Gearmotor, 350.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 90V DC Voltage (1LPY3)
- BRENNAN INDUSTRIES 20MAORB-20FP 90 Deg Elbow Forged (6805-20-20-NWO-FG)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- PARKER Regulator, Air Inlet 1/8", NPT, 300 psig (14R013FC)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (06R313AC)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- Parker Pneumatic System Components