Shop All Pneumatic Regulators
Parker
Air Pressure Regulator, Pipe Size 3/8"
Mfr # 06R213AC
Zoro # G3374572
original price:
$125.74
20% off
new price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 3/8 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 175 Degrees F
- Overall Height - Regulators 6.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06R213AC
- Zoro # G3374572
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 3/8 in |
Overall Height - Regulators | 6.08 in |
Pipe Size (Regulators) | 3/8" |
Overall Width (Regulators) | 2.84" |
Overall Width - Regulators | 2.84 in |
Overall Height (Regulators) | 6.08" |
Overall Length | 2.74 in |
Overall Depth | 2 13/16 in |
Air Inlet Size | 3/8 in |
Overall Height | 6 in |
Pressure Gauge Port Size | 1/4 in |
Overall Width | 2 3/4 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series 06R, Adjustment Mechanism Material Steel, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- SPEEDAIRE Swivel Assembly (42PC71)
- CRAFTSMAN 3/8-in 50-ft PVC Air Hose (CMXZTSG1078NB)
- FESTO Connecting Cable NEBU-M8G3-K-2-M8G3 (NEBU-M8G3-K-2-M8G3)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- PARKER Air Regulator, 1-1/2 In. NPT, 500 cfm (R119-12CG/M2)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- Parker Pneumatic System Components