Shop All Pneumatic Regulators
Parker
Air Pressure Regulator, Pipe Size 3/4"
Mfr # 07R413AC
Zoro # G3374590
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 3/4 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 175 Degrees F
- Overall Height - Regulators 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 07R413AC
- Zoro # G3374590
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 3/4 in |
Overall Height - Regulators | 6.4 in |
Overall Height (Regulators) | 6.40" |
Overall Width - Regulators | 2.84 in |
Pipe Size (Regulators) | 3/4" |
Overall Width (Regulators) | 2.84" |
Overall Length | 3.25 in |
Air Inlet Size | 3/4 in |
Overall Width | 2 3/4 in |
Overall Height | 6 in |
Overall Depth | 3 1/4 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series 07R, Adjustment Mechanism Material Steel, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/4 (3/4 In-14) (1A12BF12)
- INDUSTRIAL AIR Air Tank, Portable, 20 gal, Working 150 PSI (IT20ASME)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (SHL-N-375)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (07R313AC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- PARKER Regulator, Air Inlet 1/8", NPT, 300 psig (14R013FC)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- Parker Pneumatic Regulators