Shop All Pneumatic Regulators
Parker
Air Pressure Regulator, Pipe Size 1/2"
Mfr # 07R313AC
Zoro # G3374581
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 175 Degrees F
- Overall Height - Regulators 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 07R313AC
- Zoro # G3374581
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 6.4 in |
Overall Height (Regulators) | 6.40" |
Overall Length | 3.25 in |
Pipe Size (Regulators) | 1/2" |
Overall Width - Regulators | 2.84 in |
Overall Width (Regulators) | 2.84" |
Pressure Gauge Port Size | 1/4 in |
Overall Height | 6 in |
Overall Width | 2 3/4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 3 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series 07R, Adjustment Mechanism Material Steel, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 2.65" OD (3V2651)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- PARKER Regulator, Air Inlet 1/8", NPT, 300 psig (14R013FC)
- DIXON Watts by Miniature Relieving Regulator with Gauge, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressur (R364-02CG)
- Parker Pneumatic System Components