Shop All Pneumatic Regulators
Parker
Air Pressure Regulator, Pipe Size 1/2"
Mfr # 06R313AC
Zoro # G3374609
original price:
$83.18
18% off
new price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 175 Degrees F
- Overall Height - Regulators 6.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06R313AC
- Zoro # G3374609
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 6.08 in |
Overall Width - Regulators | 2.84 in |
Overall Width (Regulators) | 2.84" |
Overall Height (Regulators) | 6.08" |
Pipe Size (Regulators) | 1/2" |
Overall Length | 2.74 in |
Overall Width | 2 3/4 in |
Overall Depth | 2 13/16 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Overall Height | 6 in |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 75 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series 06R, Adjustment Mechanism Material Steel, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 35.2in PL, T94 (352L050)
- MARATHON MOTORS Brake Motor, TEFC, 1/2 HP, 56C, 208-230/460 (056T17F5349)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- PARKER Air Regulator, 1-1/2 In. NPT, 500 cfm (R119-12CG/M2)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- Parker Pneumatic Regulators