Shop All Solenoid Air Control Valves
Parker
Air Pilot Valve, Normally Open, 3/8 In.
Mfr # N3153904553
Zoro # G3443142
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 2-Way/2-Position
- Valve Port Size 3/8 in
- Valve Actuator / Return Air Pilot / Air Return
- Max. CFM - Valves 3 cfm
- Actuator/Return Air Pilot/Air Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N3153904553
- Zoro # G3443142
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Port Size (In.) | 3/8 |
Length (In.) | 5 1/4 in |
Width (In.) | 6 in |
Height (In.) | 7 1/2 in |
Details
Item | Pilot Air Control Valve |
Valve Ways and Positions | 2-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 3 cfm |
Actuator/Return | Air Pilot/Air Return |
Pilot Pressure | 25 psi |
Vacuum | External Pilot |
Type | Normally Open |
Number of Ways | 2 |
Max. Operating PSI | 140 psi |
Number of Positions | 2 |
Description
Pilot Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 3/8 in, Max. CFM - Valves 3 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Vacuum External Pilot, Length (In.) 5 1/4 in, Width (In.) 6 in, Height (In.) 7 1/2 in, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 48285 SCAG POWER EQUIPMENT, INC. Mower Attachments: SWMU-52A Belt for Blade - Right, 5LK560 (5LK560)
- GLOBAL 2 1/4 ID Split Clamp Collar, Stl, Bo (G1SC-225-B)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-105 (124219 1-15/16 SC FLG 4BT)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B622BB549A)
- PARKER Service Kit, 2 Position, B Series (PS2501P)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B360BB549C)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3156904549)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P261SS-024-D)
- Parker Pneumatic Valves