Shop All Pneumatic Lubricators
Parker
Air Line Lubricator, 3/8In, 60 cfm, 250 psi
Mfr # 16L24BE
Zoro # G4862417
original price:
$138.66
11% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16L
- Bowl Material Metal
- Pipe Size 3/8 in NPT
- Max. Flow 60 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16L24BE
- Zoro # G4862417
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 7 13/16 in |
Overall Width | 2 3/4 in |
Overall Length | 2.81 in |
Bowl Size | 2.6 oz |
Air Outlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Overall Depth | 2 3/4 in |
Air Inlet Size | 3/8 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Zinc, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 2 3/4 in, Series 16L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility PS729P, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 1" ID x 25 ft. (CR100-25MF-G)
- MTK Thrust Ball Bearing, 55mm Bore, 78mm (51111)
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- DAYTON 5V900 V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (13V745)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- PARKER 3/8IN 150PSI NPT PNEUMATIC LUBRICATOR (07L21BD)
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR (17L41BC)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- Parker Pneumatic System Components