Shop All Pneumatic Lubricators
Parker
Air Line Lubricator, 3/4In, 90 cfm, 250 psi
Mfr # 17L44BE
Zoro # G4862453
original price:
$203.90
16% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 17L
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 90 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 17L44BE
- Zoro # G4862453
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 9 1/16 in |
Overall Width | 3 1/4 in |
Bowl Size | 4.9 oz |
Overall Length | 3.24 in |
Air Outlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Overall Depth | 3 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Zinc, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 3 1/4 in, Series 17L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility PS829P, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DSR04.00)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F198)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR (17L41BC)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- Parker Pneumatic Lubricators