Shop All Pneumatic Lubricators
Parker
Air Line Lubricator, 1/4In, 40 cfm, 250 psi
Mfr # 16L14BE
Zoro # G4862426
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16L
- Bowl Material Metal
- Pipe Size 1/4 in NPT
- Max. Flow 40 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16L14BE
- Zoro # G4862426
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 7 13/16 in |
Overall Width | 2 3/4 in |
Bowl Size | 2.6 oz |
Overall Length | 2.81 in |
Overall Depth | 2 3/4 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Zinc, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 40 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 2 3/4 in, Series 16L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility PS729P, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; 54" Belt Outside Len; 1/2" Belt Wid; 1 Band (AX52)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (17L34BE)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- PARKER Mist Lubricator, Pipe Size 3/8" NPT (06L22BE)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- Parker Pneumatic Lubricators