Shop All Pneumatic Lubricators
Parker
Air Line Lubricator, 1/2In, 90 cfm, 250 psi
Mfr # 17L34BE
Zoro # G4862401
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 17L
- Bowl Material Metal
- Pipe Size 1/2 in NPT
- Max. Flow 90 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 17L34BE
- Zoro # G4862401
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 9 1/16 in |
Overall Width | 3 1/4 in |
Overall Length | 3.24 in |
Bowl Size | 4.9 oz |
Overall Depth | 3 1/4 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Zinc, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 3 1/4 in, Series 17L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility PS829P, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearing, #1104KRRB (1104KRRB)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 126in PL, T252 (1260H300)
- IOSSO Iosso 10909 E-Z Snap Zipper and Snap Lubricant - 1.5 oz. (10909)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H (32-06)
- PARKER Mist Lubricator, Pipe Size 3/8" NPT (06L22BE)
- PARKER Mist Lubricator, Pipe Size 3/4" NPT (07L42BE)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- Parker Pneumatic Lubricators