Shop All Air Line Lockout Valves
Parker
Air Line Lockout Valve, NPT, 2 13/16" W
Mfr # PS856P
Zoro # G909955491
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 150 psi
- Modular Connection Modular Connection
- Maximum Operating Temperature 125 Degrees F
- Air Inlet Size 3/8 in
- Overall Height 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS856P
- Zoro # G909955491
- Country of Origin United States
- Category Air Line Lockout Valves
Dimensions
Air Inlet Size | 3/8 in |
Overall Height | 3 1/16 in |
Overall Width | 2 13/16 in |
Overall Depth | 2 11/16 in |
Air Outlet Size | 3/8 in |
Padlock Hole Diameter | 31/100 in |
Exhaust Port Size | 1/2 in |
Details
Maximum Operating Pressure | 150 psi |
Modular Connection | Modular Connection |
Maximum Operating Temperature | 125 Degrees F |
Item | Air Line Lockout Valve |
Air Inlet Type | NPT |
Series | Series 07 |
Exhaust Port Type | NPT |
Air Outlet Type | NPT |
Description
Air Line Lockout Valve, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Series Series 07, Exhaust Port Size 1/2 in, Exhaust Port Type NPT, Modular Connection Modular Connection, Overall Depth 2 11/16 in, Overall Height 3 1/16 in, Overall Width 2 13/16 in, Padlock Hole Diameter 31/100 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16FJ-12MJ Straight Reducer (1Pc/Rigid) (2406-16-12)
- DIXON Jumbo AirLine Filter Manual, 1" (F17-800M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- PARKER Metal Bowl Kit, Zinc (PS735P)
- PARKER Mounting Bracket, Steel (PS807P)
- PARKER Mounting Bracket, Steel (PS843P)
- PARKER Automatic Drain, Plastic, 1/4 (SA602MD/E)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS756P)
- PARKER Mounting Bracket, Steel (PS707P)
- MASTER LOCK Pneumatic Lockout, 7 3/4 H x 1 3/8 In W (S3900)
- Parker Pneumatic System Components