Shop All Membrane Air Dryers
Parker
Air Dryer, Membrane, 1 CFM, 1/4 In
Mfr # AD0010-35
Zoro # G3161925
original price:
$1,079.00
5% off
new price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 4, 5, 6
- CFM 1
- Dew Point (Deg. F) 35
- Max. Pressure (PSI) 150 psi
- Includes Auto Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # AD0010-35
- Zoro # G3161925
- Country of Origin United States
- Category Membrane Air Dryers
Dimensions
Height (In.) | 5.4 in |
Width (In.) | 18.8 in |
Overall Height | 5 13/32 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 18 13/16 in |
Overall Width | 2 5/16 in |
Description
Membrane Air Dryer, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 1 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Maximum Ambient Temperature 120 Degrees F, Drain Type Automatic, ISO Class 4, 5, 6, Dew Point 35 Degrees F, Overall Width 2 5/16 in, Overall Height 5 13/32 in, Series AD, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Bracket Kit Included Yes, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/2" Barbed x 3/8" MNPT Adapter (HB038-050)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- CLIMAX METAL PRODUCTS 3/4" X 1/2" ID Split Clamp Coupling, Stl, Bo, Iscc-075-050 (ISCC-075-050)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- PARKER Air Dryer, Membrane, 40 CFM, 1/2 In (AD0400-35)
- PARKER Air Dryer, Membrane, 8 CFM, 1/4 In (AD0080-35)
- PARKER Air Dryer, Membrane, 20 CFM, 1/2 In (AD0200-35)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- FESTO Membrane Air Dryer LDM1-D-MAXI-600 (LDM1-D-MAXI-600)
- HANKISON Air Dryer, Membrane, .34 to 1.4 CFM, 3/8 In (HMM1-3F)
- HANKISON Air Dryer, Membrane, 2.18 to 9.55 CFM (HMM3-4F)
- Parker Compressed Air Dryers