Shop All Air Cylinders
Parker
Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting
Mfr # 0.56PSR02.00
Zoro # G6190387
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 9/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 0.56PSR02.00
- Zoro # G6190387
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 9/16 in |
Rod Dia. | 0.188 in |
Overall Length | 5.74 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.157 in |
Port Size | #10-32 UNF |
Dimension E | 0.31 in |
Dimension B | 0.437 in |
Dimension L | 0.25 in |
Dimension Kk | #10-32 UNF |
Air Cylinder Bore Dia. | 9/16 in |
Dimension N1 | 7/16"-20 |
Dimension Cd | 0.157 in |
Rod Thread Size | #10-32 |
Dimension A | 1/2 in |
Dimension Cc | 0.188 in |
Dimension Cb | 0.31 in |
Bore Diameter | 9/16 in |
Rod Diameter | 3/16 in |
Inlet Size | #10-32 |
Nose Mount Thread Size | 7/16"-20 |
Body Diameter | 5/8 in |
Stroke Length | 2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN NTN JM612949, Tapered Roller Bearing Cone 70 Mm Id X 29 Mm W (JM612949)
- DODGE Fb5018 X 1 7/8 Chain Cplg Flg (099204)
- J.W. WINCO GN880.1-26-A-250-T Drain Valve Connector, Straight (880.1-26-A-250-T)
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting (0.56PSR03.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting (1.75PSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DSR04.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSR06.00)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting (2.00NSR01.00)
- FESTO Compact Cylinder ADVU-32-25-A-P-A (ADVU-32-25-A-P-A)
- Parker Air Cylinders