Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 9" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC09.00
Zoro # G711930389
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rods Single Rod
- Magnetic Piston Magnetic Piston
- Body Material Aluminum
- Body Material Finish Anodized
- Series 4MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC09.00
- Zoro # G711930389
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Height | 3 in |
Rod Diameter | 5/8 in |
Stroke Length | 9 in |
Rod Thread Size | 7/16"-20 |
Bore Diameter | 2 1/2 in |
Inlet Size | 3/8 in |
Overall Width | 13 3/4 in |
Rod Thread Length | 3/4 in |
End Cap Length | 3 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- COMPONENT HARDWARE OD Nylon Pulley Wheel with Steel Raceway (B25-1810)
- FOSTER Straight-thru Brass Plug, 1/8" MPT (12MPB)
- WESTWARD Oil Pump, 2 In. Bung Nut (21EM06)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- DE-STA-CO Non Auto Seal Kit 2.5 B .625 R 8910100 (8910100)
- Parker Pneumatic Cylinder Parts