Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 9" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC09.00
Zoro # G211929562
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Extruded
- Piston Material Aluminum
- End Cap Material Aluminum
- Rod Thread Length 3/4 in
- Cylinder Action Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC09.00
- Zoro # G211929562
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
Inlet Size | 3/8 in |
Rod Diameter | 5/8 in |
Bore Diameter | 2 in |
Rod Thread Size | 7/16"-20 |
End Cap Length | 2 1/2 in |
Overall Width | 13 5/8 in |
Stroke Length | 9 in |
Overall Height | 2 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 9 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2100,150 Teeth (B-2100)
- DAYTON Run Capacitor, 30 MFD, 370V, Oval (2MDW4)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04287, Pressure Line, 5 micron, Outside-In (MF0306447)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- MILLER FLUID POWER Position Indicating Switch, 10 to 30VDC (P8SAGNFAX)
- Parker Pneumatic Cylinder Parts