Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 9" Stroke Length, NPT
Mfr # 1.50DXPSRM09.00
Zoro # G511929712
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Diameter 1 9/16 in
- Magnetic Piston Magnetic Piston
- Minimum Operating Temperature 14 Degrees F
- End Cap Material Aluminum
- Cushion Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50DXPSRM09.00
- Zoro # G511929712
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Body Diameter | 1 9/16 in |
Nose Mount Thread Size | 3/4"-16 |
Bore Diameter | 1 1/2 in |
Rod Diameter | 7/16 in |
Rod Thread Length | 3/4 in |
Rod Thread Size | 7/16"-20 |
Inlet Size | 1/8 in |
Stroke Length | 9 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spring Piston Check (BSS5809D)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- DEUBLIN Union 1inNPT LH CSO (BC-54100-16-21)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- BIMBA Repair Kit Pneumatic Cylinder Parts And Accessory (K-B-FO-50)
- Parker Compressor, Air Tank & Pneumatic Tool Parts