Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 9" Stroke Length, NPT
Mfr # 1.50BFDSRM09.00
Zoro # G011929434
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Diameter 1 9/16 in
- Inlet Size 1/4 in
- Air Inlet Type NPT
- Magnetic Piston Magnetic Piston
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50BFDSRM09.00
- Zoro # G011929434
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Body Diameter | 1 9/16 in |
Inlet Size | 1/4 in |
Rod Thread Length | 1 1/4 in |
Rod Diameter | 7/16 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 9 in |
Bore Diameter | 1 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 1/2'' Bore - Die Cast (5150012)
- DAYTON 2/B93 Banded V-Belt, 96-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G902)
- ENERPAC Repair Kit (P39PGK)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- Parker Compressor, Air Tank & Pneumatic Tool Parts