Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 9" Stroke Length, NPT
Mfr # 0.75DXPSRM09.00
Zoro # G211931350
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rods Single Rod
- Cushion Type None
- Cylinder Action Double Acting
- Body Diameter 7/8 in
- Stroke Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75DXPSRM09.00
- Zoro # G211931350
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Body Diameter | 7/8 in |
Stroke Length | 9 in |
Nose Mount Thread Size | 5/8"-18 |
Inlet Size | 1/8 in |
Rod Diameter | 1/4 in |
Rod Thread Size | 1/4"-28 |
Rod Thread Length | 1/2 in |
Bore Diameter | 3/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 11 5/32 in, Body Diameter 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN 2793, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2793)
- ACTION PUMP Action Pump 120 Lbs. Double Acting Grease Pump System 12205 (12205)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron, Outside-In (MF0059461)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PASCAL 040Kn Air Spring Clamp Pneumatic Cylinder (TLA040-30)
- Parker Pneumatic Cylinder Parts