Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 9 1/2" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC09.50
Zoro # G811930944
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14 1/4 in
- Rod Thread Size 7/16"-20
- Maximum Operating Temperature 165 Degrees F
- Standards RoHS Compliant
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC09.50
- Zoro # G811930944
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 14 1/4 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 9 1/2 in |
Rod Diameter | 5/8 in |
Overall Height | 3 in |
Inlet Size | 3/8 in |
Rod Thread Length | 3/4 in |
Bore Diameter | 2 1/2 in |
End Cap Length | 3 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 9 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (670040060)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, SS (1L720)
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L (4M211E)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- Parker Compressor, Air Tank & Pneumatic Tool Parts