Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 80 mm Stroke Length, BSPP
Mfr # P1A-S025DS-0080
Zoro # G511930862
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Diameter 10 mm
- Body Diameter 31 mm
- Magnetic Piston Magnetic Piston
- Body Material Stainless Steel
- End Cap Length 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-S025DS-0080
- Zoro # G511930862
- Country of Origin China
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 10 mm |
Body Diameter | 31 mm |
End Cap Length | 14 mm |
Overall Height | 26.6 mm |
Bore Diameter | 25 mm |
Stroke Length | 80 mm |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 25 mm, Cushion Type Bumpers, Stroke Length 80 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 26.6 mm, Body Diameter 31 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Narrow Coupler, 4-Jaw (LEGL2010)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- MAIN FILTER Hydraulic Filter, replaces WIX 57849, Pressure Line, 3 micron, Outside-In (MF0058752)
- ARO Connector, 16 Mm (CHW6)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PASCAL 040Kn Air Spring Clamp Pneumatic Cylinder (TLA040-30)
- Parker Pneumatic Cylinder Parts