Shop All Air Cylinders
Parker
Air Cylinder, 8" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC08.00
Zoro # G411974058
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Body Material Aluminum
- Rod Thread Length 1 1/8 in
- Cylinder Type Extruded
- Magnetic Piston Magnetic Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC08.00
- Zoro # G411974058
- Country of Origin United States
- Category Air Cylinders
Dimensions
Rod Thread Length | 1 1/8 in |
Overall Height | 4 1/2 in |
Overall Width | 13 5/8 in |
Stroke Length | 8 in |
End Cap Length | 4 1/2 in |
Bore Diameter | 4 in |
Rod Diameter | 1 in |
Inlet Size | 1/2 in |
Rod Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 8 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-3/16-KW Taper Lock Bushing (2517 X2-3/16 KWY 1/2X1/4)
- IRWIN Threaded Insert Tool, 1/2"-13 (808-500-13)
- FESTO One-Way Flow Control Valve GR-QS-4 (GR-QS-4)
- SKF SKF 4305ATN9, Double Row Ball Bearings (4305ATN9)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- PARKER Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Double Acting (0.31BFDSR01.00)
- PARKER Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.44DSR01.50)
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (0.56DSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DXPSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSRM05.00)
- SMC 6mm Bore Free Mount Cylinder 15mm Stroke (CDU6-15D)
- Parker Pneumatic System Components