Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 8 1/2" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC08.50
Zoro # G911929527
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Extruded
- Piston Material Aluminum
- Maximum Operating Temperature 165 Degrees F
- Rod Thread Size 1"-14
- Minimum Operating Temperature -10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC08.50
- Zoro # G911929527
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 1"-14 |
Overall Width | 15 1/8 in |
End Cap Length | 6 1/2 in |
Overall Height | 6 1/2 in |
Rod Thread Length | 1 5/8 in |
Inlet Size | 3/4 in |
Rod Diameter | 1 3/8 in |
Stroke Length | 8 1/2 in |
Bore Diameter | 6 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 8 1/2 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, CPBG 40 (2901355900)
- WESTWARD Grease Fitting, Straight, Stl, 5/8" L, PK10 (52NZ55)
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX75)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- DE-STA-CO Non Auto Seal Kit 2.5 B .625 R 8910100 (8910100)
- Parker Pneumatic Cylinder Parts