Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 8 1/2" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC08.50
Zoro # G711929727
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Finish Anodized
- Standards RoHS Compliant
- For Fluid Type Air
- Maximum Operating Pressure 250 psi
- Bore Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC08.50
- Zoro # G711929727
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 2 in |
Overall Width | 13 1/8 in |
End Cap Length | 2 1/2 in |
Rod Thread Length | 3/4 in |
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 8 1/2 in |
Overall Height | 2 1/2 in |
Inlet Size | 3/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC U Cup (Y741041)
- FESTO Push-In L-Fitting QBL-1/4-1/4-U (QBL-1/4-1/4-U)
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/20Hp 208-240/480V Ccw (3900-0361-888)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (449-871-115)
- Parker Compressor, Air Tank & Pneumatic Tool Parts